Page 1 of 15

Next

Compare
VS4210-039DLP(AC240V)

COMPARE

VS4210-039DLP(AC240V)

Description
VS4210-039DLP(AC240V)

SMC

Part # VS4210-039DLP(AC240V)

BDI # 18602805

Features

Port Type: 3/8" RC
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Detent | Solenoid Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.96/1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | With Direct Manual Override | 1/8" Body Size | Side Ported | DIN Terminal with Indicator Light | In/Out Position
Overall Length - Inch: 7.756
Voltage: 240 VAC

Price Inventory : Available to order
Loading Price
QTY
VS7-6-FG-S-9Z(AC240V)

COMPARE

VS7-6-FG-S-9Z(AC240V)

Description
VS7-6-FG-S-9Z(AC240V) ; VALVE SOL SGLSOL

SMC

Part # VS7-6-FG-S-9Z(AC240V)

BDI # 18592078

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 5.059
Voltage: 240 VAC

Price Inventory : Available to order
Loading Price
QTY
VX210BZ1C

COMPARE

VX210BZ1C

Description
VX210BZ1C ; NC VALVE

SMC

Part # VX210BZ1C

BDI # 17890446

Features

Port Type: 1/8" RC
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.41 Cv Factor | 3MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch: 1.969
Voltage: 240 VAC

Price Inventory : Available to order
Loading Price
QTY
VX235PZ1MB

COMPARE

VX235PZ1MB

Description
VX235PZ1MB ; NC VALVE

SMC

Part # VX235PZ1MB

BDI # 17893164

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Steam Fluid | Normally Closed | Class H | Conduit Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch: 5.413
Voltage: 240 VAC

Price Inventory : Available to order
Loading Price
QTY
VXD255MZ1MB

COMPARE

VXD255MZ1MB

Description
VXD255MZ1MB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

SMC

Part # VXD255MZ1MB

BDI # 25763473

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Diaphragm | Solenoid
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 9.5 Cv Factor | Conduit With Surge Voltage Suppressor
Overall Length - Inch: 2.795
Voltage: 240 VAC

Price Inventory : Available to order
Loading Price
QTY