HC8262H022DC250/DC
Description
HC8262H022DC250/DC SOLENOID VALVE
Part # HC8262H022DC250/DC
BDI # 20705564
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Class H | Battery Charging Coil
Voltage:
250 VDC
Overall Width - Inch:
1.69
HC8321G001DC250/DC
Description
HC8321G001DC250/DC SOLENOID VALVE ; 1/4"X9/32" 3NC BRASS 20.6W
Part # HC8321G001DC250/DC
BDI # 20705644
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Class H | Battery Charging Coil | 18 Inch Lead
Overall Length - Inch:
3.12
Voltage:
250 VDC
HC8210G033DC250/DC
Description
HC8210G033DC250/DC SOLENOID VALVE ; POR
Part # HC8210G033DC250/DC
BDI # 20705544
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Class H | Battery Charging Coil | 18" Lead
Overall Length - Inch:
3.515
Voltage:
250 VDC
HC8320G182DC250/DC
Description
HC8320G182DC250/DC SOLENOID VALVE ; 1/4"X1/16" 3NC BRASS 24.6W
Part # HC8320G182DC250/DC
BDI # 20705618
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 40 Deg C | Class H - Battery Charging Coil
Overall Length - Inch:
3.125
Voltage:
250 VDC
HC8344B000DC250/DC
Description
HC8344B000DC250/DC SOLENOID VALVE
Part # HC8344B000DC250/DC
BDI # 20705646
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas - Water - Light Oil Fluid | 18" Lead | Class H | Battery Charging Coil | Sealing Disc NBR - Urethane
Voltage:
250 VDC