Page 1 of 8

Next

Compare
8262H112DC28/DC

COMPARE

8262H112DC28/DC

Description
8262H112DC28/DC SOLENOID VALVE

ASCO VALVE

Part # 8262H112DC28/DC

BDI # 20694226

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C
Voltage: 28 VDC
Overall Width - Inch: 1.95
Overall Width - Millimeter: 49.53

Price Inventory : Available to order
Loading Price
QTY
8316G084MBDC28/DCD

COMPARE

8316G084MBDC28/DCD

Description
8316G084MBDC28/DCD SOLENOID VALVE ; 1/2 X 5/8 3NC SS 11.6/F W

ASCO VALVE

Part # 8316G084MBDC28/DCD

BDI # 27176252

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Air Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C | Mounting Bracket | 18" Lead
Overall Length - Inch: 4.04
Voltage: 28 VDC
Overall Width - Inch: 2.72

Price Inventory : Available to order
Loading Price
QTY
8316G084VMBDC28/DCD

COMPARE

8316G084VMBDC28/DCD

Description
8316G084VMBDC28/DCD SOLENOID VALVE ; 1/2 X 5/8 3NC SS 11.6/F W

ASCO VALVE

Part # 8316G084VMBDC28/DCD

BDI # 27246562

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Air Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C | Mounting Bracket | 18" Lead
Overall Length - Inch: 4.04
Voltage: 28 VDC
Overall Width - Inch: 2.72

Price Inventory : Available to order
Loading Price
QTY
8316G082DC28/DCD

COMPARE

8316G082DC28/DCD

Description
8316G082DC28/DCD SOLENOID VALVE ; 3/8 X 5/16 3NC SS 11.6/F W

ASCO VALVE

Part # 8316G082DC28/DCD

BDI # 27257681

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C
Voltage: 28 VDC
Overall Width - Inch: 2.06
Overall Width - Millimeter: 52.324

Price Inventory : Available to order
Loading Price
QTY
8316G084VDC28/DCD

COMPARE

8316G084VDC28/DCD

Description
8316G084VDC28/DCD SOLENOID VALVE ; 1/2 X 5/8 3NC SS 11.6/F W

ASCO VALVE

Part # 8316G084VDC28/DCD

BDI # 27249359

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Air Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C | 18" Lead
Overall Length - Inch: 4.04
Voltage: 28 VDC
Overall Width - Inch: 2.72

Price Inventory : Available to order
Loading Price
QTY