PKGX8320A192P09826DC38/DC
Description
PKGX8320A192P09826DC38/DC SOLENOID VALVE, PKGX8320A192P 09826 38/DCD (SMARTCATALOG)
Part # PKGX8320A192P09826DC38/DC
BDI # 27254457
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Dry Air | Non-Lubricated Air | Sealing Disc NBR | Panel Mount | 3-Way Hi-Shock Retaining Ring Single R/R Core Guide Screw Term Coil
Voltage:
38 VDC
Overall Width - Inch:
1.772