Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.05 - 0.06 CV Factor | 3/64" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Open
Overall Length - Inch:
3.06
Voltage:
440/60 VAC
8210G095AC440/60
Description
8210G095AC440/60 SOLENOID VALVE ; POR 3/4"X3/4" 2NC BRASS 10.1W
Part # 8210G095AC440/60
BDI # 20692102
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
440/60 VAC
JB8263H070AC440/60D
Description
JB8263H070AC440/60D SOLENOID VALVE, 3/8 X 1/8 2NO BRASS 10.1/F W (SMARTCATALOG)
Part # JB8263H070AC440/60D
BDI # 27185777
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Junction Box with Lead
Voltage:
440/60 VAC
Overall Width - Inch:
2.06
8030G003MBAC440/60D
Description
8030G003MBAC440/60D SOLENOID VALVE, 3/4 X 3/4 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8030G003MBAC440/60D
BDI # 27230104
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Mounting Bracket
Overall Length - Inch:
3.545
Voltage:
440/60 VAC
JB8263H125AC440/60D
Description
JB8263H125AC440/60D SOLENOID VALVE, 3/8 X 9/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # JB8263H125AC440/60D
BDI # 27078225
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead
Voltage:
440/60 VAC
Overall Width - Inch:
1.95