Page 1 of 8

Next

Compare
SC8210G095MOAC48/60

COMPARE

SC8210G095MOAC48/60

Description
SC8210G095MOAC48/60

ASCO VALVE

Part # SC8210G095MOAC48/60

BDI # 20711796

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Class F | High Temperature | DIN Connection | Manual Operator
Overall Length - Inch: 4.15
Voltage: 48/60 VAC
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY
SC8551A018MSAC48/60

COMPARE

SC8551A018MSAC48/60

Description
SC8551A018MSAC48/60

ASCO VALVE

Part # SC8551A018MSAC48/60

BDI # 20712682

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator | In/Out Position
Overall Length - Inch: 9.339
Voltage: 48/60 VAC
Overall Width - Inch: 2.832

Price Inventory : Available to order
Loading Price
QTY
EF8262H001AC48/60

COMPARE

EF8262H001AC48/60

Description
EF8262H001AC48/60 SOLENOID VALVE

ASCO VALVE

Part # EF8262H001AC48/60

BDI # 20701172

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.06 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Voltage: 48/60 VAC
Overall Width - Inch: 1.69
Overall Width - Millimeter: 42.926

Price Inventory : Available to order
Loading Price
QTY
8320G213AC48/60

COMPARE

8320G213AC48/60

Description
8320G213AC48/60 SOLENOID VALVE

ASCO VALVE

Part # 8320G213AC48/60

BDI # 20697094

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch: 3.03
Voltage: 48/60 VAC
Overall Width - Inch: 1.94

Price Inventory : Available to order
Loading Price
QTY
8262H232AC48/60D

COMPARE

8262H232AC48/60D

Description
8262H232AC48/60D SOL VALVE ; POR 2-WAY 1/4 X 1/8" NPT 2NC BR

ASCO VALVE

Part # 8262H232AC48/60D

BDI # 22145908

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch: 3.125
Voltage: 48/60 VAC
Overall Width - Inch: 1.95

Price Inventory : Available to order
Loading Price
QTY