Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
2.75
Voltage:
550/60 VAC
8210G009HWAC550/60
Description
8210G009HWAC550/60 SOLENOID VALVE
Part # 8210G009HWAC550/60
BDI # 20691588
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Hot Water
Overall Length - Inch:
2.81
Voltage:
550/60 VAC
8210G095HWAC550/60
Description
8210G095HWAC550/60 SOLENOID VALVE
Part # 8210G095HWAC550/60
BDI # 20692516
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water| Hot Water
Voltage:
550/60 VAC
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
2.81
Voltage:
550/60 VAC
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.38
Voltage:
550/60 VAC