Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
41.275
Face Width - Inch:
1.625
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666764
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
12 DP
Other Features:
Plain Style | Keyway and Set Screw
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
W1220Q 1/8X1/16 KW
Description
W1220Q 1/8X1/16 KW WORM GEAR ; 12" PITCH 14.5 DEG PRESS ANG
Part # W1220Q 1/8X1/16 KW
BDI # 21569646
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
12 DP
Other Features:
Plain Style | 1/8" X 1/16" Keyway
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Hardened Overall | 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667160
Pressure Angle:
14-1/2 Degree
W12 1/2 2X 1/8X1/16 KWS
Description
W12 1/2 2X 1/8X1/16 KWS WORM GEAR
Part # W12 1/2 2X 1/8X1/16 KWS
BDI # 21536838
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
4 Degree 46 Minute Helix Angle | Without Hub | 1/8" X 1/16" Keyway
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
25.4