Page 1 of 2

Next

Compare
W1220 5/8 BORE NO KW/NO SS

COMPARE

W1220 5/8 BORE NO KW/NO SS

Description
W1220 5/8 BORE NO KW/NO SS GEAR ; WORM /WORM GEAR 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # W1220 5/8 BORE NO KW/NO SS

BDI # 21516206

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 12 DP
Other Features: Plain Style | No Keyway
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
W12Q

COMPARE

W12Q

Description
W12Q WORM GEAR ; 5/8" BORE 1" PITCH DIA 12 DP 1-1/8" FACE

MARTIN SPROCKET & GR

Part # W12Q

BDI # 612861

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667157
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WG12D

COMPARE

WG12D

Description
WG12D WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # WG12D

BDI # 612751

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: Hardened Overall | 9 Degree 28 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667194
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WG12Q

COMPARE

WG12Q

Description
WG12Q WORM GEAR ; 1.125" FACE WD 12" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # WG12Q

BDI # 612752

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: Hardened Overall | 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667160
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W1020D X 5/8 3/16 KW 2SS

COMPARE

W1020D X 5/8 3/16 KW 2SS

Description
W1020D X 5/8 3/16 KW 2SS WORM GEAR ; 10IN P 14.5DEG PA CI 20T

MARTIN SPROCKET & GR

Part # W1020D X 5/8 3/16 KW 2SS

BDI # 23036746

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Plain Style | 3/16" Keyway 2 Setscrew
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY