W820 X 3/4IN
Description
W820 X 3/4IN WORM GEAR ; 20 TEETH 14.5DEG PRESS ANG
Part # W820 X 3/4IN
BDI # 21552373
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Plain Style
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
63.5
W8D 3/4 KW 2SS MTO
Description
W8D 3/4 KW 2SS MTO WORM ; 8" PITCH 14.5DEG ANG 1-1/2" PITCH DIA
Part # W8D 3/4 KW 2SS MTO
BDI # 23904349
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
9 Degree 28 Minute Helix Angle | Without Hub | Keyway 2 Setscrew
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
9 Degree 5 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667133
Pressure Angle:
14-1/2 Degree
W12100 3/16X3/32 KW SS
Description
W12100 3/16X3/32 KW SS WORM GEAR ; 1/4-20X14 RH SINGLE THREAD 3/4IN
Part # W12100 3/16X3/32 KW SS
BDI # 23278675
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
8.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | 3/16" X 3/32" Keyway 2 Setscrew | 1/4-20 X14 Thread
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
211.658
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN:
667180
Pressure Angle:
14-1/2 Degree