2/SPB236 2517 NR. BT02362
Description
SATI 2/SPB236 2517 NR. BT02362
Part # 2/SPB236 2517 NR. BT02362
BDI # 1404695
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.567
Outside Diameter - Millimeter:
243
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2
5/SPB224 3020 NR. BT02245
Description
SATI 5/SPB224 3020 NR. BT02245
Part # 5/SPB224 3020 NR. BT02245
BDI # 1404693
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.094
Outside Diameter - Millimeter:
231
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
5
3/SPB224 2517 NR. BT02243
Description
SATI 3/SPB224 2517 NR. BT02243
Part # 3/SPB224 2517 NR. BT02243
BDI # 1404691
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.094
Outside Diameter - Millimeter:
231
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
3
44-8M-30 NR. 08M3044
Description
SATI 44-8M-30 NR. 08M3044
Part # 44-8M-30 NR. 08M3044
BDI # 1403929
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed