F/C207 HUB RSB
Description
F/C207 HUB RSB COUPLING HUB ; 20-3/4" DIA FLANGE
Part # 073640-000
BDI # 17803747
F/C205.5 HUB RSB
Description
F/C205.5 HUB RSB COUPLING HUB ; 16.56" DIA FLANGE
Part # 073620-000
BDI # 17803743
F/C203 HUB RSB
Description
F/C203 HUB RSB COUPLING HUB ; 9.44" DIA FLANGE
Part # 073570-000
BDI # 17803733
F/C204 HUB RSB
Description
F/C204 HUB RSB COUPLING HUB ; 12-1/2" DIA FLANGE
Part # 073590-000
BDI # 17803737
1025G FLEX HUB 2.125 1/2X1/4KW 0744682
Description
1025G HUB 2.1250 BORE ; 0744682
Part # 4400105
BDI # 18104649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs