SLS-118
Description
SLS-118 INSERT BEARING ; 1-1/8" BORE NARROW IR 0.709" OR WID
Part # 767202
BDI # 311444
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
29.362
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
ASS205-100NR
Description
ASS205-100NR INSERT BEARING MOUNTED UNIT
Part # ASS205-100NR
BDI # 17758888
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
ASS207-107N
Description
ASS207-107N INSERT BALL BEARING ; 1-7/16" BORE NARROW IR 0.669" OR WID
Part # ASS207-107N
BDI # 1214865
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw