VG-511-04-S58-L7
Description
LEVEL ADJ SS 5/8 L7 ; CONVEYOR LEVELERS
Part # VG-511-04-S58-L7
BDI # 343167
Features
Thread Size:
5/8-11
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
LEV511-02 3/4-10X10.69IN SS 6A PA
Description
LEV511-02 3/4-10X10.69IN SS 6A PA LEVELR ; POR MTO STAINLESS SPINDLE
Part # LEV511-02 3/4-10X10.69IN SS 6A PA
BDI # 22604875
LEV133 3/4-10INX7.72IN 6B SS PA
Description
LEV133 3/4-10INX7.72" 6B SS ; POR 133-636882 LEVELER
Part # 10082404
BDI # 22605001
Features
Thread Size:
5/8-11
Series:
479
Thread Length - Inch:
0
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
0
Inch - Metric:
Inch
Other Features:
Spindle Type 6
Product Name:
Leveler
Overall Height - Inch:
8.18
169-651741
Description
LEV169 1-8INX7.6IN SS 21 PA ; POR 169-651741 LEVELER
Part # 10082636
BDI # 24109859
Features
Thread Size:
1-8
Series:
169
Thread Length - Inch:
5.44
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
138.176
Inch - Metric:
Inch
Other Features:
Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name:
Leveler
Overall Height - Inch:
7.6