CDP3580
Description
CDP3580 PERMANENT MAGNET DC MOTOR ; 1.5HP 2500RPM DC 145TC 3524P TEFC F1
Part # CDP3580
BDI # 125603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3604
Description
CDP3604 PERMANENT MAGNET DC MOTOR ; 3HP 1750RPM DC 184C 3649P TEFC F1
Part # CDP3604
BDI # 125607
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
22.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3605
Description
CDP3605 PERMANENT MAGNET DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1
Part # CDP3605
BDI # 125608
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.83
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3316
Description
CDP3316 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 180VDC NEMA TENV
Part # CDP3316
BDI # 125580
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3460
Description
CDP3460 PERMANENT MAGNET DC MOTOR ; 1HP 56C FRM 2500RPM 180VDC NEMA TEFC
Part # CDP3460
BDI # 15068950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted