Page 1 of 7

Next

Compare
CXT3304T

COMPARE

CXT3304T

Description
CXT3304T AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286TC 1056M TEFC F

BALDOR-RELIANCE

Part # CXT3304T

BDI # 26356388

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B386308

Description
B386308 ; POR 30KW 2500RPM DC MOTOR

BALDOR-RELIANCE

Part # B386308

BDI # 21797918

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.953
Sync RPM: 2500
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 54.606

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 202.997
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY
AEM4117-4

COMPARE

AEM4117-4

Description
AEM4117-4 ; POR

BALDOR-RELIANCE

Part # AEM4117-4

BDI # 125102

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84117T-4

COMPARE

ECP84117T-4

Description
ECP84117T-4 SEVERE DUTY AC MOTOR ; 30HP 1180RPM 3PH 60HZ 326T TEFC F1

BALDOR-RELIANCE

Part # ECP84117T-4

BDI # 126831

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP84108T-4

COMPARE

CECP84108T-4

Description
CECP84108T-4 GENERAL PURPOSE AC MOTOR ; 30HP 3525 460V 3PH 60HZ 286TSC TEFC

BALDOR-RELIANCE

Part # CECP84108T-4

BDI # 125724

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY