UCP210
Description
UCP210 PILLOW BLK BRG UNIT ; 50MM BORE CAST IRON HSG
Part # UCP210
BDI # 20070683
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCP209
Description
UCP209 PILLOW BLK BRG UNIT ; 45MM BORE CAST IRON HSG
Part # UCP209
BDI # 20304560
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
QVPL11V200SEC
Description
QVPL11V200SEC PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVPL11V200SEC
BDI # 761198
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.756
Other Features:
Double Row | Single Nut
Global Part Number GPN:
496953
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NAU4LKATBYM210-30
Description
NAU4LKATBYM210-30 TAPPED BASE BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKATBYM210-30
BDI # 23242513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.7
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
E-P2B-TRB-2-ECC
Description
E-P2B-TRB-2-ECC PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-2-ECC
BDI # 21960759
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | 1 Closed End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2