P32
Description
P32 LINEAR PILLOW BLOCK BEARING ; 50.8 MM ID 53.975 MM H CENTER 4 BOLT
Part # P32
BDI # 21453611
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
Precision ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SYM 1.15/16 TF
Description
OBS USE 22581559 – NOT AVIAL IN THE US ; POR
Part # SYM 1.15/16 TF
BDI # 1269664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
500997
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP-27C
Description
NP-27C PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # NP-27C
BDI # 351794
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
6550
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B 203-SRB-SRE
Description
P2B 203-SRB-SRE PILLOW BLOCK BALL BRG
Part # P2B 203-SRB-SRE
BDI # 24432025
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
P2B-DLMAH-111-HT
Description
P2B-DLMAH-111-HT; 049820 PILLOW BLK BRG ; NON RETURNABLE 1.6875" BORE 2 BOLT
Part # P2B-DLMAH-111-HT
BDI # 21529858
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row | Medium Duty | Air Handling | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
58.75