MP-28
Description
MP-28 PILLOW BLOCK BEARING UNIT ; 1-3/4" BORE 2-5/16" BASE-CTR HGT 2 HOLE
Part # MP-28
BDI # 352961
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
6180
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SYM 1.15/16 TF
Description
OBS USE 22581559 – NOT AVIAL IN THE US ; POR
Part # SYM 1.15/16 TF
BDI # 1269664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
500997
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
USRBE5000-115-C
Description
USRBE5000-115-C PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # USRBE5000-115-C
BDI # 335058
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
P2B-DLMAH-111-HT
Description
P2B-DLMAH-111-HT; 049820 PILLOW BLK BRG ; NON RETURNABLE 1.6875" BORE 2 BOLT
Part # P2B-DLMAH-111-HT
BDI # 21529858
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row | Medium Duty | Air Handling | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
58.75
P2B 203-SRB-SRE
Description
P2B 203-SRB-SRE PILLOW BLOCK BALL BRG
Part # P2B 203-SRB-SRE
BDI # 24432025
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5