Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
521253
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P2B-MM10-408
Description
P2B-MM10-408; 033515 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-MM10-408
BDI # 242296
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Solid Lube Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
SCHB-LT10-208
Description
SCHB-LT10-208 HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-LT10-208
BDI # 241213
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Self Lubricating
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing
P4B-E-400-HT
Description
P4B-E-400-HT; 137793 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-E-400-HT
BDI # 23677441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
108
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.1
Other Features:
Single Row | Medium Duty | Air Handling
Global Part Number GPN:
521805
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2