P4B522-USAF-315LER C4 MOD;064278
Description
P4B522-USAF-315LER C4 MOD; 064278 PB BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 064278
BDI # 27307196
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
167.386
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
125.4
CP4B526-USAF-407LER
Description
CP4B526-USAF-407LER PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 079832
BDI # 27314795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
190.5
Other Features:
Double Row | Closed End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
P4B-DI-110M-HT
Description
P4B-DI-110M-HT; 141785 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-DI-110M-HT
BDI # 23677431
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170.993
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range Up to 400 Degree F | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
146.1
P4B526-ISAF-408R;068281
Description
P4B526-ISAF-408R PILLOW BLOCK BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 068281
BDI # 27307516
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.842
Other Features:
Double Row | Has Flinger
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
P4B528-TAF-415R-MOD;141313
Description
P4B528-TAF-415R-MOD ; 141313 PB BRG, TAF TAPERED ROLLER BEARING (SMARTCATALOG)
Part # 141313
BDI # 27305978
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4