SAF 22226
Description
SAF 22226 PILLOW BLOCK HOUSING ; 4.4375" ID 18.37" LG 11.31" HT 4-BOLT
Part # SAF 22226
BDI # 1266382
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4