Page 1 of 83

Next

Compare
HNG-SC-115

COMPARE

HNG-SC-115

Description
HNG-SC-115 HANGER BALL BRG UNIT ; NON RETURNABLE

DODGE

Part # HNG-SC-115

BDI # 258578

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: None
Housing Outside Diameter - Millimeter: 106.426
Base to Center Height - Millimeter: 0
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
CFM3166A

COMPARE

CFM3166A

Description
CFM3166A HEATING/COOLING SYSTEM AC MOTOR ; 1-1/2HP 56YZ FRM 1200RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CFM3166A

BDI # 126001

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 17.43
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
VBM3116

COMPARE

VBM3116

Description
VBM3116 BRAKE AC MOTOR ; 1HP 1800 230/460 3PH 60HZ 56C ODP

BALDOR-RELIANCE

Part # VBM3116

BDI # 130680

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.36
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VM3531

COMPARE

VM3531

Description
VM3531 GENERAL PURPOSE AC MOTOR ; .25HP 1140 230/460 3PH 60HZ 56C TEFC

BALDOR-RELIANCE

Part # VM3531

BDI # 131159

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VM7044T-5

COMPARE

VM7044T-5

Description
VM7044T-5 ; 5HP 1750RPM 3PH 60HZ 184TC 3638M XPFC F1

BALDOR-RELIANCE

Part # VM7044T-5

BDI # 131299

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.8
Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY