P4B-DI-110M-HT
Description
P4B-DI-110M-HT; 141785 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-DI-110M-HT
BDI # 23677431
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170.993
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range Up to 400 Degree F | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
146.1
P4B-DI-407R MOD;139556
Description
P4B-DI-407R MOD ; 139556 PB BRG, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
Part # 139556
BDI # 27306110
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
146.1
P2B526-ISN-115MFR-MOD;140356
Description
P2B526-ISN-115MFR-MOD ; 140356 PB BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 140356
BDI # 27305914
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
151.994
Other Features:
Double Row | SN Style | Imperial Locking Mechanism
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
150
3-7/16 SLV RTL PB MOD;433940
Description
433940 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 3-7/16 SLV RTL PB MOD ; 433940
BDI # 24472971
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Hydrodynamic
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
149.225
SP4B-AS-407E;063396
Description
SP4B-AS-407E ALL STEEL PILLOW BLOCK BRG ; POR MTO NON RETURNABLE 4 BOLT
Part # SP4B-AS-407E ; 063396
BDI # 245597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
247.65
Other Features:
Double Row
Global Part Number GPN:
520713
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4