L1209-50
Description
L1209-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3424L OPEN F1
Part # L1209-50
BDI # 129357
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.63
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3409-50
Description
L3409-50 GENERAL PURPOSE MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3428L TEFC F1
Part # L3409-50
BDI # 129450
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted