L3409-50
Description
L3409-50 GENERAL PURPOSE MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3428L TEFC F1
Part # L3409-50
BDI # 129450
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M3460
Description
M3460 GENERAL PURPOSE AC MOTOR ; 1/2HP 48 FRM 3600RPM 230/460VAC
Part # M3460
BDI # 129542
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.85
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3409M
Description
L3409M GENERAL PURPOSE MOTOR ; .5HP 1725RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3409M
BDI # 129451
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3408
Description
L3408 GENERAL PURPOSE MOTOR ; 1/2HP 3600 115/230 1PH 60HZ 48 TEFC
Part # L3408
BDI # 129448
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted