VP3458D
Description
VP3458D GENERAL PURPOSE DC MOTOR ; .75/1KW 3000RPM DC D80D 3428P TEFC F2
Part # VP3458D
BDI # 131355
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3436D
Description
VP3436D GENERAL PURPOSE DC MOTOR ; .57/.75HP 1750RPM DC D80D 3428P TEFC F2
Part # VP3436D
BDI # 131349
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
34-6196-3865
Description
34-6196-3865 DC MOTOR ; .75/1HP 1750 TERPM DC D80D 34
Part # 34-6196-3865
BDI # 24512104
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
16.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | B35 Face
VP3455D
Description
VP3455D GENERAL PURPOSE DC MOTOR ; .75/1HP 1750RPM DC D80D 3435P TEFC F2
Part # VP3455D
BDI # 131353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.236
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3439D
Description
VP3439D GENERAL PURPOSE DC MOTOR ; .57/.75HP 3000RPM DC D80D 3420P TEFC F2
Part # VP3439D
BDI # 131351
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid