FDL3516TM
Description
FDL3516TM FRAME DUTY AC MOTOR ; 2HP 1740RPM 1PH 60HZ 56HZ 3535LC TEFC F1
Part # FDL3516TM
BDI # 127781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
34-6973Z580-B
Description
34-6973Z580-B ; .33HP 1500RPM DC 56HZ 3424D TEFC F1 BRAK
Part # 34-6973Z580-B
BDI # 20108134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
L3516TM
Description
L3516TM GENERAL PURPOSE AC MOTOR ; 2HP AC 1800 RPM 1PH 56HZ TEFC
Part # L3516TM
BDI # 129497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted