Page 1 of 1647

Next

Compare
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Request A Price QTY
CDPWD3585

COMPARE

CDPWD3585

Description
CDPWD3585 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC

BALDOR-RELIANCE

Part # CDPWD3585

BDI # 125640

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 18.17

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: SCR Drive | Washdown Duty
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Request A Price QTY
L3509M

COMPARE

L3509M

Description
L3509M GENERAL PURPOSE MOTOR ; 1HP 3450RPM 1PH 60HZ 56/56H 3524L TEFC

BALDOR-RELIANCE

Part # L3509M

BDI # 129474

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
M3536

COMPARE

M3536

Description
M3536 GENERAL PURPOSE AC MOTOR ; 1/3HP 900 RPM 3PH 56 TEFC

BALDOR-RELIANCE

Part # M3536

BDI # 129551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
FDL3514TM

COMPARE

FDL3514TM

Description
FDL3514TM FRAME DUTY AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 145T 3532LC TEFC

BALDOR-RELIANCE

Part # FDL3514TM

BDI # 127780

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY