40T10/14-2 NR. 40T1014
Description
SATI 40T10/14-2 NR. 40T1014
Part # 40T10/14-2 NR. 40T1014
BDI # 1404415
Features
Pitch Diameter - Inch:
1.76
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.681
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.7
Mounting Method:
Rough Bore
31T10/14-2 NR. 31T1014
Description
SATI 31T10/14-2 NR. 31T1014
Part # 31T10/14-2 NR. 31T1014
BDI # 1404305
Features
Pitch Diameter - Inch:
1.76
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.681
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.7
Mounting Method:
Rough Bore