P192-14M-55-3535 HT250
Description
P192-14M-55-3535 SYNCH SPROCKET ; NON RETURNABLE
Part # P192-14M-55-3535 HT250
BDI # 255850
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55