Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577414
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
W21614M65-M
Description
W21614M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W21614M65-M
BDI # 612948
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577875
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
W21614M20-J
Description
W21614M20-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W21614M20-J
BDI # 612946
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577873
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
W19214M65-M
Description
W19214M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W19214M65-M
BDI # 612892
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577871
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577518
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed