30-14M-55 2517 NR. 1455030
Description
SATI 30-14M-55 2517 NR. 1455030
Part # 30-14M-55 2517 NR. 1455030
BDI # 839730
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
30-14M-40 NR. 14M4030
Description
SATI 30-14M-40 NR. 14M4030
Part # 30-14M-40 NR. 14M4030
BDI # 839745
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore
30-14M-55 NR. 14M5530
Description
SATI 30-14M-55 NR. 14M5530
Part # 30-14M-55 NR. 14M5530
BDI # 1404042
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed