P9014M115-4545
Description
P9014M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755745
Part # P9014M115-4545
BDI # 24303672
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P11214M115-4545
Description
P11214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755770
Part # P11214M115-4545
BDI # 24302786
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P6414M115-4545
Description
P6414M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755653
Part # P6414M115-4545
BDI # 24303488
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
P6414M170-4545
Description
P6414M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755655
Part # P6414M170-4545
BDI # 24303492
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
P7214M115-4545
Description
P7214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755695
Part # P7214M115-4545
BDI # 24303572
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed