14MX154S37-3525
Description
14MX154S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756673
Part # 14MX154S37-3525
BDI # 24301830
Features
Pitch Diameter - Inch:
27.019
Inch - Metric:
Metric
Outside Diameter - Inch:
26.909
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
686.283
Mounting Method:
Bushed
Belt Width - Millimeter:
37