17L075 STEEL, PILOT HOLE
Description
CHIARAVALLI 17L075 STEEL, PILOT HOLE
Part # 17L075 STEEL, PILOT HOLE
BDI # 15092916
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.912
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore