36ST5/18-2 NR. 36ST518
Description
SATI 36ST5/18-2 NR. 36ST518
Part # 36ST5/18-2 NR. 36ST518
BDI # 1404354
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.079
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
18-5M-25 NR. 05M2518
Description
SATI 18-5M-25 NR. 05M2518
Part # 18-5M-25 NR. 05M2518
BDI # 1403845
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
18-5M-09 NR. 05M0918
Description
SATI 18-5M-09 NR. 05M0918
Part # 18-5M-09 NR. 05M0918
BDI # 1403807
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
21T5/18-2 NR. 21T5018
Description
SATI 21T5/18-2 NR. 21T5018
Part # 21T5/18-2 NR. 21T5018
BDI # 1404168
Features
Pitch Diameter - Inch:
1.134
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.8
Mounting Method:
Rough Bore
36T5/18-2 NR. 36T5018
Description
SATI 36T5/18-2 NR. 36T5018
Part # 36T5/18-2 NR. 36T5018
BDI # 1404376
Features
Pitch Diameter - Inch:
1.134
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.8
Mounting Method:
Rough Bore