72-8M-50 NR. 08M5072
Description
SATI 72-8M-50 NR. 08M5072
Part # 72-8M-50 NR. 08M5072
BDI # 1403951
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore
32-8M-50 NR. 08M5032
Description
SATI 32-8M-50 NR. 08M5032
Part # 32-8M-50 NR. 08M5032
BDI # 1403942
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
80-8M-85 NR. 08M8580
Description
SATI 80-8M-85 NR. 08M8580
Part # 80-8M-85 NR. 08M8580
BDI # 1403956
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
22-8M-50 NR. 08M5022
Description
SATI 22-8M-50 NR. 08M5022
Part # 22-8M-50 NR. 08M5022
BDI # 1403937
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
32-8M-30 1615 NR. 0830032
Description
SATI 32-8M-30 1615 NR. 0830032
Part # 32-8M-30 1615 NR. 0830032
BDI # 1404517
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore