112-8M-50 NR. 08M5011
Description
SATI 112-8M-50 NR. 08M5011
Part # 112-8M-50 NR. 08M5011
BDI # 1403936
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
168-8M-20 NR. 08M2016
Description
SATI 168-8M-20 NR. 08M2016
Part # 168-8M-20 NR. 08M2016
BDI # 1403900
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
112-8M-50 3020 NR. 0850112
Description
SATI 112-8M-50 3020 NR. 0850112
Part # 112-8M-50 3020 NR. 0850112
BDI # 839665
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
112-8M-20 NR. 08M2011
Description
SATI 112-8M-20 NR. 08M2011
Part # 112-8M-20 NR. 08M2011
BDI # 1403899
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
144-8M-30 NR. 08M3014
Description
SATI 144-8M-30 NR. 08M3014
Part # 144-8M-30 NR. 08M3014
BDI # 839668
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30