P248M30-1108
Description
P248M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755390
Part # P248M30-1108
BDI # 24302972
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
P248M30-MPB
Description
P248M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755391
Part # P248M30-MPB
BDI # 24302974
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
P248M20-1108
Description
P248M20-1108 HIGH TORQUE SPROCKET ; 101755388
Part # P248M20-1108
BDI # 21587512
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
W248M60-MPB
Description
W248M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756029
Part # W248M60-MPB
BDI # 24304142
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
W248M35-MPB
Description
W248M35-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756028
Part # W248M35-MPB
BDI # 24304140
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore