P368M30-1610
Description
P368M30-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755488
Part # P368M30-1610
BDI # 24303160
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M50-1610
Description
P368M50-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755490
Part # P368M50-1610
BDI # 24303164
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M20-1610
Description
P368M20-1610 HIGH TORQUE SPROCKET ; 101755486
Part # P368M20-1610
BDI # 21587516
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Rough Bore
P368M85-1615
Description
P368M85-1615 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755492
Part # P368M85-1615
BDI # 24303168
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed