8MX-39S-12

COMPARE

8MX-39S-12

Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES

GATES

Part # 8MX-39S-12

BDI # 1117421

Features

Pitch Diameter - Inch: 3.91
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.847
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 99.314
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-36S-36

COMPARE

8MX-36S-36

Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 8MX-36S-36

BDI # 1117408

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 101.854
Inch - Metric: Metric
Outside Diameter - Inch: 3.546
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-34S-21

COMPARE

8MX-34S-21

Description
8MX-34S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 8MX-34S-21

BDI # 1117398

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-35S-12

COMPARE

8MX-35S-12

Description
8MX-35S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 8MX-35S-12

BDI # 1117403

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.647
Inch - Metric: Metric
Outside Diameter - Inch: 3.446
Face Width - Millimeter: 20.32

Face Width - Inch: 0.8
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-36S-21

COMPARE

8MX-36S-21

Description
8MX-36S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 8MX-36S-21

BDI # 1117407

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 101.854
Inch - Metric: Metric
Outside Diameter - Inch: 3.546
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY