1VP50 X 7/8
Description
1VP50 X 7/8 VARIABLE PITCH SHEAVE ; 1-GROOVE 7/8" BORE 4.75" OD 2" L
Part # 1VP50 X 7/8
BDI # 257734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1