10 B 110 TB
Description
10 B 110 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 110 TB
BDI # 613644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580259
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
10
4 B 136 SK
Description
4 B 136 SK V-BELT SHEAVE ; 4 GROOVE A/B BELT 13.95" OD BUSHED
Part # 4 B 136 SK
BDI # 619148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580109
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
6 B 110 Q
Description
6 B 110 Q V-BELT SHEAVE ; 6GR B 11" PD BORED FOR Q1 BUSHING
Part # 6 B 110 Q
BDI # 21975161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
4 B 124 TB
Description
4 B 124 TB V-BELT SHEAVE ; 4 GROOVES 12-3/4" OD BUSHED
Part # 4 B 124 TB
BDI # 619147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581304
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581034
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
8