89460-M
Description
89460-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89460-M
BDI # 1179597
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
305
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
ASS300X330X2,3-A
Description
ASS300X330X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 300MM X 330MM X 2.3MM
Part # ASS300X330X2,3-A
BDI # 24861316
Features
Height - Millimeter:
2.3
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
300
Height - Inch:
0.091
Bore 2 - Inch:
11.811
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK300X330X5/0-10
Description
AXK300X330X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Part # AXK300X330X5/0-10
BDI # 24318082
Features
Height - Millimeter:
5
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
300
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81160-M
Description
81160-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81160-M
BDI # 1172204
Features
Height - Millimeter:
62
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
304
Height - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass