71848-MP-P5-UL

COMPARE

71848-MP-P5-UL

Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 71848-MP-P5-UL

BDI # 1151541

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 235429
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NJ1944-E-XL-M1

COMPARE

NJ1944-E-XL-M1

Description
NJ1944-E-XL-M1 X-LIFE BEARING ; CYLINDRICAL ROLLER NON-RETURNABLE POR

FAG

Part # NJ1944-E-XL-M1

BDI # 24860031

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
71948-MP-UA

COMPARE

71948-MP-UA

Description
71948-MP-UA ANGULAR CONTACT BALL BEARING ; MTO NON RETURNABLE

FAG

Part # 71948-MP-UA

BDI # 1151585

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY