40BS30H 3/4
Description
40BS30H 3/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 30 TEETH 3/4 BORE
Part # 40BS30H 3/4
BDI # 20641723
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
50BS30H .75 BORE
Description
50BS30H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 30 TEETH 3/4 BORE
Part # 50BS30H .75 BORE
BDI # 20642797
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30H 1 7/16 BORE
Description
50BS30H 1 7/16 BORE RLR CHAIN SPROCKET ; 50 30 TEETH 1 ROW HT
Part # 50BS30H 1 7/16 BORE
BDI # 20642795
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30H 1-1/2 KWSS
Description
50BS30H 1-1/2 BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 30 TEETH 1-1/2 BORE
Part # 50BS30H 1-1/2 KWSS
BDI # 20642785
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
60BS30H 1-5/8
Description
60BS30H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 30 TEETH 1 -5/8 BORE
Part # 60BS30H 1-5/8
BDI # 20644017
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore