H10B15 X 1-1/2
Description
H10B15F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H10B15 X 1-1/2
BDI # 22379176
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
81XB15F X 3-7/16
Description
81XB15F-3G ROLLER CHAIN SPROCKET
Part # 81XB15F X 3-7/16
BDI # 20886658
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
H50B15Z X 1-1/4 KW SS
Description
H50B15Z 1-1/4 KW SS SPLIT SPROCKET ; 50ANSI 15 TEETH 1-1/4" BORE
Part # H50B15Z X 1-1/4 KW SS
BDI # 22081617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
D100B15H X 2-1/8
Description
D100B15H X 2-1/8 SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B15H X 2-1/8
BDI # 21525362
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
H100B15F X 2-1/4 KW SS
Description
H100B15F X 2-1/4 KW SS CHAIN SPROCKET ; 2-1/4" BORE 15 TEETH
Part # H100B15F X 2-1/4 KW SS
BDI # 22885719
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore