60B31FH X 1-1/4
Description
60B31FH X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 31T 1-1/4" BORE W/HARDENED TEETH
Part # 60B31FH X 1-1/4
BDI # 17159696
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
572229
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
50B31FH X 1
Description
50B31FH X 1 ROLLER CHAIN SPROCKET ; 5/8" P 31T 1" BORE W/HARDENED TEETH
Part # 50B31FH X 1
BDI # 17159492
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
572450
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
H60B31F X 1-5/8
Description
H60B31F X 1-5/8 ROLLER CHAIN SPROCKET ; 3/4" P 31T 1-5/8" BORE W/HARDENED TEETH
Part # H60B31F X 1-5/8
BDI # 24341515
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
HD100B31F X 2-15/16
Description
HD100B31 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH 2 STRD 2-15/16IN BORE
Part # HD100B31F X 2-15/16
BDI # 21972646
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
50B31FH X 1-1/4
Description
50B31FH X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 31T 1-1/4" BORE W/HARDENED TEETH
Part # 50B31FH X 1-1/4
BDI # 17159486
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
572297
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore