80A112 X 31.25IN

COMPARE

80A112 X 31.25IN

Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE

MARTIN SPROCKET & GR

Part # 80A112 X 31.25IN

BDI # 24518220

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
TS3120 MTO GEAR 30IN BORE

COMPARE

TS3120 MTO GEAR 30IN BORE

Description
TS3120 MTO GEAR 30.00" BORE

MARTIN SPROCKET & GR

Part # TS3120 MTO GEAR 30IN BORE

BDI # 24065536

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 40
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 76.2
Face Width - Inch: 3
Pitch: 3 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 1016

Price Inventory : Available to order
Loading Price
QTY